- Side Mounted Take-Up Frame
- 15" Long
- 6 1/4" Wide
- 1 7/16" Shaft Diameter
| Seal Type | Single Lip Seals |
| Take-Up Types | Standard Slot |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Size Code | 207 |
| Overall Length | 15 in |
| Take-Up Frame No. | TA3-U200N |
| Overall Width | 6 1/4 in |
| Shaft Dia. | 1.4375 in |
| Lubrication | Relubricatable |
| Housing No. | T-12313 |
| End Type | Open End |
| Locking Device | Spring Locking Collar |
| Weight | 3.5 LB |
| EAN or UPC | 662327141523 |

