- Center Pull Take-Up Type
- 1 15/16 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Shaft Dia. | 1.9375 in |
| Locking Device | Eccentric Cam Locking |
| Housing Material | Cast Iron |
| Shank Height | 2 1/4 in |
| Overall Length | 5.625 in |
| Housing Width | 1 13/32 in |
| Overall Height [Min] | 4.75 in |
| Bearing Design | Non-Expansion |
| Dynamic Load Rating | 7920 lbf |
| Length Through Bore | 2.46875 in |
| Slot Length | 3 1/4 in |
| Type | Ball Bearing |
| Seal Type | Single Lip Contact Seals |
| Slot Width | 0.406 in |
| Temperature Range [Max] | 225 °F |
| Between Frame Width | 4 in |
| Take-Up Types | Center Pull |
| Screw Diameter | 7/8 in |
| Weight | 9.765 LB |
| EAN or UPC | 662327148577 |

