- 1 3/16 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
| Type | Ball Bearing |
| Screw Diameter | 5/8 in |
| Shaft Dia. | 1.1875 in |
| Slot Length | 2 3/8 in |
| Dynamic Load Rating | 4390 lbf |
| Temperature Range [Max] | 225 °F |
| Overall Length | 4.1875 in |
| Bearing Design | Non-Expansion |
| Slot Width | 0.406 in |
| Housing Material | Cast Iron |
| Seal Type | Single Lip Contact Seals |
| Overall Height [Min] | 3.5 in |
| Locking Device | Eccentric Cam Locking |
| Shank Height | 1 7/8 in |
| Housing Width | 1 3/32 in |
| Between Frame Width | 2 7/8 in |
| Length Through Bore | 1.90625 in |
| Weight | 2.43 LB |
| EAN or UPC | 662327148522 |

