- 2 3/16 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
features
- Wide inner ring
- Labyrinth seal
- Cast iron housing
- Standard slot design
- Alignable
- Spring locking setscrew mount
- Relubricatable
| Between Frame Width | 4 1/2 in |
| Locking Device | Setscrew Locking |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 2.25 in |
| Housing Width | 1 9/16 in |
| Shank Height | 2 7/8 in |
| Screw Diameter | 1 1/8 in |
| Dynamic Load Rating | 9800 lbf |
| Type | Ball Bearing |
| Overall Length | 6.25 in |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Slot Width | 0.531 in |
| Shaft Dia. | 2.1875 in |
| Overall Height [Min] | 5.25 in |
| Slot Length | 3 3/4 in |
| Weight | 7.1 LB |
| EAN or UPC | 662327148430 |

