- 2 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
features
- Cast iron housing
- Standard slot design
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
| Bearing Design | Non-Expansion |
| Type | Ball Bearing |
| Housing Material | Cast Iron |
| Shaft Dia. | 2 in |
| Locking Device | Setscrew Locking |
| Seal Type | Single Lip Contact Seals |
| End Type | Closed End |
| Weight | 8.0 LB |
| EAN or UPC | 662327148423 |

