- Center Pull Take-Up Type
- 1 15/16 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
features
- Cast iron housing
- Standard slot design
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
- Labyrinth seal
| Slot Width | 0.406 in |
| Length Through Bore | 2.09375 in |
| Shank Height | 2 1/4 in |
| Seal Type | Clearance Seals |
| Slot Length | 3 1/4 in |
| Overall Height [Min] | 4.75 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 1.9375 in |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 7920 lbf |
| Between Frame Width | 4 in |
| Take-Up Types | Center Pull |
| Housing Width | 1 13/32 in |
| Overall Length | 5.625 in |
| Screw Diameter | 7/8 in |
| Type | Ball Bearing |
| Weight | 5.63 LB |
| EAN or UPC | 662327148379 |

