- 1 5/8 in Shaft Diameter
- Ball Bearing Type
- Standard-Duty
features
- Cast iron housing
- Standard slot design
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
| Slot Length | 3 1/8 in |
| Locking Device | Setscrew Locking |
| Housing Material | Cast Iron |
| Seal Type | Single Lip Contact Seals |
| Bearing Design | Non-Expansion |
| Overall Length | 5.375 in |
| Shaft Dia. | 1.625 in |
| Screw Diameter | 7/8 in |
| Shank Height | 2 1/4 in |
| Slot Width | 0.406 in |
| Type | Ball Bearing |
| Overall Height [Min] | 4.5 in |
| Length Through Bore | 2.03125 in |
| Between Frame Width | 3 3/4 in |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 7370 lbf |
| Housing Width | 1 3/8 in |
| Weight | 3.33 LB |
| EAN or UPC | 662327148331 |

