- 1 1/2" Shaft, 13/32" Slot Width, 3 1/2" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
features
- Cast iron housing
- Standard slot design
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
| Between Frame Width | 3 1/2 in |
| Slot Length | 2 7/8 in |
| Type | Ball Bearing |
| Length Through Bore | 1.90625 in |
| Overall Length | 5.125 in |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Screw Diameter | 11/16 in |
| Shaft Dia. | 1.5 in |
| Overall Height | 4.125 in |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 7330 lbf |
| Housing Width | 1 11/32 in |
| Slot Width | 0.40625 in |
| Overall Height [Min] | 4.125 in |
| Temperature Range [Max] | 225 °F |
| Shank Height | 2 in |
| Lubrication | Relubricatable |
| Locking Device | Spring Locking Collar |
| Inch/Metric | Inch |
| Weight | 4.602 LB |
| EAN or UPC | 662327148324 |

