Skip to content Skip to navigation menu
Ball Bearing Take-Up Unit

T3U218N

Ball Bearing Take-Up Unit
Item #102161211
  • 1 1/8" Shaft, 13/32" Slot Width, 2 7/8" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
Ball Bearing Take-Up Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/8" Shaft, 13/32" Slot Width, 2 7/8" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion

features

  • Cast iron housing
  • Standard slot design
  • Alignable
  • Spring locking setscrew mount
  • Relubricatable
  • Wide inner ring
Seal Type Contact Seals
Overall Height 3.5 in
Screw Diameter 5/8 in
Inch/Metric Inch
Lubrication Relubricatable
Length Through Bore 1.5625 in
Slot Width 0.40625 in
Type Ball Bearing
Between Frame Width 2 7/8 in
Dynamic Load Rating 4390 lbf
Shank Height 1 7/8 in
Slot Length 2 3/8 in
Locking Device Spring Locking Collar
Housing Material Cast Iron
Overall Height [Min] 3.5 in
Overall Length 4.1875 in
Temperature Range [Max] 225 °F
Shaft Dia. 1.125 in
Housing Width 1 3/32 in
Bearing Design Non-Expansion
Weight 2.58 LB
EAN or UPC 662327148201
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison