- 3/4" Shaft, 7/32" Slot Width, 1 7/8" Between Frames, Cast Iron, Contact Seals, Regreasable, Non-Expansion
features
- Cast iron housing
- Standard slot design
- Alignable
- Spring locking setscrew mount
- Relubricatable
- Wide inner ring
| Inch/Metric | Inch |
| Dynamic Load Rating | 2870 lbf |
| Locking Device | Spring Locking Collar |
| Type | Ball Bearing |
| Housing Width | 15/16 in |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Overall Height [Min] | 2.625 in |
| Seal Type | Contact Seals |
| Length Through Bore | 1.28125 in |
| Screw Diameter | 9/16 in |
| Slot Length | 1 7/8 in |
| Shaft Dia. | 0.75 in |
| Overall Length | 3.3125 in |
| Slot Width | 0.21875 in |
| Between Frame Width | 1 7/8 in |
| Overall Height | 2.625 in |
| Temperature Range [Max] | 225 °F |
| Bearing Design | Non-Expansion |
| Shank Height | 1 11/16 in |
| Weight | 1.34 LB |
| EAN or UPC | 662327148126 |

