- SNW-44 Series Adapter Sleeve
- 8" Shaft Size
- Use w/22200K Series Roller Bearings
features
- High capacity
| Series | SNW-44 |
| Locking Device | W44 |
| Lock Nut | N44 |
| Length | 5.910 in |
| Shaft Dia. | 8 in |
| Bearing Series | 22200K Series |
| Oil Hole | w/o Oil Hole |
| Weight | 30.88 LB |
| EAN or UPC | 662327137441 |

