- SNW-38 Series Adapter Sleeve
- 7" Shaft Size
- Use w/22200K Series Roller Bearings
features
- High capacity
| Oil Hole | w/o Oil Hole |
| Locking Device | W38 |
| Lock Nut | AN38 |
| Bearing Series | 22200K Series |
| Shaft Dia. | 7 in |
| Series | SNW-38 |
| Length | 5.270 in |
| Weight | 19.727 LB |
| EAN or UPC | 662327137403 |

