- SNW-122 Series Adapter Sleeve
- 4" Shaft Size
- Use w/22300K & 23200K Series Roller Bearings
features
- Extra high capacity
| Shaft Dia. | 4 in |
| Series | SNW-122 |
| Bearing Series | 22300K Series, 23200K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | W22 |
| Lock Nut | AN22 |
| Length | 4.340 in |
| Weight | 5.0 LB |
| EAN or UPC | 662327462383 |

