- SNW-115 Series Adapter Sleeve
- 2 1/2" Shaft Size
- Use w/22300K Series Roller Bearings
features
- Extra high capacity
| Lock Nut | AN15 |
| Length | 3.080 in |
| Oil Hole | w/o Oil Hole |
| Series | SNW-115 |
| Locking Device | W15 |
| Bearing Series | 22300K Series |
| Shaft Dia. | 2.5 in |
| Weight | 3.0 LB |
| EAN or UPC | 662327462376 |

