- SNW-111 Series Adapter Sleeve
- 1 7/8" Shaft Size
- Use w/22300K Series Roller Bearings
features
- Extra high capacity
| Series | SNW-111 |
| Lock Nut | N11 |
| Oil Hole | w/o Oil Hole |
| Length | 2.520 in |
| Shaft Dia. | 1.875 in |
| Locking Device | W11 |
| Bearing Series | 22300K Series |
| Weight | 1.0 LB |

