
- SNW-111 Series Adapter Sleeve
- 1 15/16" Shaft Size
- Use w/22300K Series Roller Bearings
features
- Extra high capacity
Bearing Series | 22300K Series |
Lock Nut | N11 |
Locking Device | W11 |
Oil Hole | w/o Oil Hole |
Shaft Dia. | 1.9375 in |
Series | SNW-111 |
Length | 2.520 in |
Weight | 1.136 LB |
EAN or UPC | 662327137014 |
