- SNP Series Adapter Sleeve
- 8 3/4" Shaft Size
- Use w/23000K Series Roller Bearings
features
- Extra high capacity
| Shaft Dia. | 8.75 in |
| Series | SNP |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 23000K Series |
| Weight | 34.052 LB |
| EAN or UPC | 662327136864 |
| Shaft Dia. | 8.75 in |
| Series | SNP |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 23000K Series |
| Weight | 34.052 LB |
| EAN or UPC | 662327136864 |