- SNP Series Adapter Sleeve
- 9" Shaft Size
- Use w/23000K Series Roller Bearings
features
- Extra high capacity
| Series | SNP |
| Bearing Series | 23000K Series |
| Shaft Dia. | 9 in |
| Oil Hole | w/o Oil Hole |
| Weight | 25.6 LB |
| EAN or UPC | 662327136888 |
| Series | SNP |
| Bearing Series | 23000K Series |
| Shaft Dia. | 9 in |
| Oil Hole | w/o Oil Hole |
| Weight | 25.6 LB |
| EAN or UPC | 662327136888 |