- Ball Bearing Insert
- 2 1/4 in Inner Diameter
- 3.937 in Outer Diameter
- Intermediate-Duty
- Setscrew Locking Device
| O.D. | 3.937 in |
| Locking Device | Setscrew Locking |
| Material | Steel |
| Series | 200 |
| Inner Ring Hub Diameter | 2.749 in |
| Length Through Bore | 1.8125 in |
| Set Screw Torque | 290 to 325 in lb |
| Dynamic Load Rating | 9800 lbf |
| Bore Dia. [Min] | 1/2 in |
| Seal Type | Viton Seals |
| Temperature Range [Max] | 400 °F |
| RPM [Max] | 5800 rpm |
| Bore Dia. [Max] | 2 15/16 in |
| Short Hub Length | 0.537 in |
| Lubrication | High Temperature Grease Almsol 1250 |
| Bearing Type | Ball Bearing |
| Outer Ring Width | 0.984 in |
| Duty | Intermediate-Duty |
| Thread Size | 3/8-24 |
| I.D. | 2 1/4 in |
| Weight | 1.9 LB |
| EAN or UPC | 662864826488 |

