- Ball Bearing Insert
- 2 in Inner Diameter
- 3.543 in Outer Diameter
- Intermediate-Duty
- Setscrew Locking Device
| Bore Dia. [Min] | 1/2 in |
| Set Screw Torque | 290 to 325 in lb |
| Locking Device | Setscrew Locking |
| Thread Size | 3/8-24 |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 7920 lbf |
| O.D. | 3.543 in |
| RPM [Max] | 3600 rpm |
| Outer Ring Width | 0.866 in |
| Inner Ring Hub Diameter | 2.475 in |
| Length Through Bore | 1.8125 in |
| Seal Type | Viton Seals |
| Duty | Intermediate-Duty |
| Short Hub Length | 0.532 in |
| Temperature Range [Max] | 400 °F |
| Material | Steel |
| I.D. | 2 in |
| Series | 200 |
| Lubrication | High Temperature Grease Almsol 1250 |
| Bore Dia. [Max] | 2 15/16 in |
| Weight | 1.7 LB |
| EAN or UPC | 662864826426 |

