
- Ball Bearing Insert
- 1 5/8 in Inner Diameter
- 3.149 in Outer Diameter
- Intermediate-Duty
- Setscrew Locking Device
Outer Ring Width | 0.866 in |
Temperature Range [Max] | 225 °F |
Locking Device | Setscrew Locking |
Duty | Intermediate-Duty |
RPM [Max] | 4500 rpm |
O.D. | 3.149 in |
Bore Dia. [Min] | 1/2 in |
Bore Dia. [Max] | 2 15/16 in |
Seal Type | E Lip Seals |
Lubrication | Exxon Ronex MP |
Length Through Bore | 1.65625 in |
I.D. | 1 5/8 in |
Short Hub Length | 0.485 in |
Set Screw Torque | 165 to 185 in lb |
Dynamic Load Rating | 7330 lbf |
Series | 200 |
Thread Size | 5/16-24 |
Inner Ring Hub Diameter | 2.083 in |
Bearing Type | Ball Bearing |
Weight | 1.4 LB |
EAN or UPC | 662864826402 |
