
- Ball Bearing Insert
- 2 7/16 in Inner Diameter
- Intermediate-Duty
- Setscrew Locking Device
Locking Device | Setscrew Locking |
Bore Dia. [Max] | 2 15/16 in |
Duty | Intermediate-Duty |
Seal Type | E Lip Seals |
I.D. | 2 7/16 in |
Series | 200 |
Bore Dia. [Min] | 1/2 in |
Bearing Type | Ball Bearing |
Weight | 2.6 LB |
EAN or UPC | 662864825894 |
