- Ball Bearing Insert
- 1 15/16 in Inner Diameter
- 3.543 in Outer Diameter
- Intermediate-Duty
- Setscrew Locking Device
| Temperature Range [Max] | 225 °F |
| I.D. | 1 15/16 in |
| Lubrication | Exxon Ronex MP |
| Bearing Type | Ball Bearing |
| Thread Size | 3/8-24 |
| Locking Device | Setscrew Locking |
| Bore Dia. [Max] | 2 15/16 in |
| Inner Ring Hub Diameter | 2.475 in |
| Short Hub Length | 0.532 in |
| Set Screw Torque | 290 to 325 in lb |
| Dynamic Load Rating | 7920 lbf |
| Duty | Intermediate-Duty |
| Series | 200 |
| Length Through Bore | 1.8125 in |
| O.D. | 3.543 in |
| Outer Ring Width | 0.866 in |
| RPM [Max] | 3600 rpm |
| Bore Dia. [Min] | 1/2 in |
| Seal Type | E Lip Seals |
| Weight | 1.74 LB |
| EAN or UPC | 662864826471 |

