- Ball Bearing Insert
- 1 3/4 in Inner Diameter
- Intermediate-Duty
- Setscrew Locking Device
features
- Spherical O.D.
- Sealed
- Spring locking setscrew mount
- Relubricatable
- Extended inner ring
| Bore Dia. [Min] | 1/2 in |
| Series | 200 |
| Special Features | w/Black Oxide Inner Ring |
| Finish | Black Oxide Rings |
| Bearing Type | Ball Bearing |
| Duty | Intermediate-Duty |
| Locking Device | Setscrew Locking |
| Lubrication | Food Grade Grease |
| I.D. | 1 3/4 in |
| Bore Dia. [Max] | 2 15/16 in |
| Seal Type | E Lip Seals |
| Weight | 1.0 LB |
| EAN or UPC | 662327747466 |

