
- Ball Bearing Insert
- 1 3/4 in Inner Diameter
- 3.346 in Outer Diameter
- Intermediate-Duty
- Setscrew Locking Device
features
- Spherical O.D.
- Sealed
- Spring locking setscrew mount
- Relubricatable
- Extended inner ring
Thread Size | 5/16-24 |
Dynamic Load Rating | 7370 lbf |
Length Through Bore | 1.76563 in |
Bore Dia. [Max] | 2 15/16 in |
Set Screw Torque | 165 to 185 in lb |
I.D. | 1 3/4 in |
Bore Dia. [Min] | 1/2 in |
RPM [Max] | 4000 rpm |
Lubrication | Exxon Ronex MP |
Series | 200 |
Bearing Type | Ball Bearing |
Seal Type | E Lip Seals |
Duty | Intermediate-Duty |
Outer Ring Width | 0.866 in |
Locking Device | Setscrew Locking |
Short Hub Length | 0.532 in |
Inner Ring Hub Diameter | 2.281 in |
Temperature Range [Max] | 225 °F |
O.D. | 3.346 in |
Weight | 1.51 LB |
EAN or UPC | 662327136796 |
