- Ball Bearing Insert
- 1 1/2 in Inner Diameter
- 3.149 in Outer Diameter
- Intermediate-Duty
- Setscrew Locking Device
| Length Through Bore | 1.65625 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 7330 lbf |
| Outer Ring Width | 0.866 in |
| Seal Type | Flingers Only - Free Running |
| Duty | Intermediate-Duty |
| Set Screw Torque | 165 to 185 in lb |
| Bore Dia. [Max] | 2 15/16 in |
| Short Hub Length | 0.485 in |
| RPM [Max] | 7500 rpm |
| Lubrication | Mobil Velocite #10 Oil |
| O.D. | 3.149 in |
| Series | 200 |
| Inner Ring Hub Diameter | 2.083 in |
| Bore Dia. [Min] | 1/2 in |
| I.D. | 1 1/2 in |
| Temperature Range [Max] | 225 °F |
| Locking Device | Setscrew Locking |
| Thread Size | 5/16-24 |
| Weight | 1.27 LB |
| EAN or UPC | 662864826167 |

