- Ball Bearing Insert
- 1 7/16 in Inner Diameter
- 2.834 in Outer Diameter
- Intermediate-Duty
- Setscrew Locking Device
| RPM [Max] | 4800 rpm |
| Bore Dia. [Max] | 2 15/16 in |
| Outer Ring Width | 0.748 in |
| Locking Device | Setscrew Locking |
| Inner Ring Hub Diameter | 1.847 in |
| O.D. | 2.834 in |
| Set Screw Torque | 165 to 185 in lb |
| I.D. | 1 7/16 in |
| Short Hub Length | 0.454 in |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 1.5625 in |
| Lubrication | Exxon Ronex MP |
| Series | 200 |
| Bore Dia. [Min] | 1/2 in |
| Duty | Intermediate-Duty |
| Bearing Type | Ball Bearing |
| Seal Type | E Lip Seals |
| Thread Size | 5/16-24 |
| Dynamic Load Rating | 5810 lbf |
| Weight | 0.928 LB |
| EAN or UPC | 662864826099 |

