- Ball Bearing Insert
- 1 1/8 in Inner Diameter
- 2.44 in Outer Diameter
- Intermediate-Duty
- Setscrew Locking Device
features
- Spherical O.D.
- Sealed
- Spring locking setscrew mount
- Relubricatable
- Extended inner ring
| Thread Size | 5/16-24 |
| Bore Dia. [Min] | 1/2 in |
| Set Screw Torque | 87 to 92 in lb |
| Length Through Bore | 1.34375 in |
| Lubrication | Exxon Ronex MP |
| I.D. | 1 1/8 in |
| O.D. | 2.44 in |
| Inner Ring Hub Diameter | 1.587 in |
| Bore Dia. [Max] | 2 15/16 in |
| Temperature Range [Max] | 225 °F |
| Bearing Type | Ball Bearing |
| RPM [Max] | 5600 rpm |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 4390 lbf |
| Series | 200 |
| Duty | Intermediate-Duty |
| Seal Type | E Lip Seals |
| Outer Ring Width | 0.708 in |
| Short Hub Length | 0.392 in |
| Weight | 0.688 LB |
| EAN or UPC | 662327136710 |

