- Ball Bearing Insert
- 1 in Inner Diameter
- 2.047 in Outer Diameter
- Intermediate-Duty
- Setscrew Locking Device
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 3150 lbf |
| RPM [Max] | 11400 rpm |
| Lubrication | Mobil Velocite #10 Oil |
| Seal Type | Flingers Only - Free Running |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 2 15/16 in |
| Short Hub Length | 0.376 in |
| Inner Ring Hub Diameter | 1.313 in |
| Outer Ring Width | 0.59 in |
| Temperature Range [Max] | 225 °F |
| O.D. | 2.047 in |
| Duty | Intermediate-Duty |
| Length Through Bore | 1.17188 in |
| Series | 200 |
| Thread Size | 1/4-28 |
| I.D. | 1 in |
| Bearing Type | Ball Bearing |
| Set Screw Torque | 87 to 92 in lb |
| Weight | 0.5 LB |
| EAN or UPC | 662864825726 |

