- Ball Bearing Insert
- 15/16 in Inner Diameter
- 2.047 in Outer Diameter
- Intermediate-Duty
- Setscrew Locking Device
features
- Spherical O.D.
- Sealed
- Spring locking setscrew mount
- Relubricatable
- Extended inner ring
| Inner Ring Hub Diameter | 1.313 in |
| Series | 200 |
| Outer Ring Width | 0.59 in |
| Duty | Intermediate-Duty |
| Short Hub Length | 0.376 in |
| Lubrication | Exxon Ronex MP |
| RPM [Max] | 6800 rpm |
| Set Screw Torque | 33 to 40 in lb |
| Bore Dia. [Min] | 1/2 in |
| Bearing Type | Ball Bearing |
| Thread Size | 1/4-28 |
| Length Through Bore | 1.17188 in |
| Locking Device | Setscrew Locking |
| Temperature Range [Max] | 225 °F |
| Bore Dia. [Max] | 2 15/16 in |
| Seal Type | E Lip Seals |
| I.D. | 15/16 in |
| O.D. | 2.047 in |
| Dynamic Load Rating | 3150 lbf |
| Weight | 0.5 LB |
| EAN or UPC | 662327136697 |

