- Ball Bearing Insert
- 3/4 in Inner Diameter
- 1.85 in Outer Diameter
- Intermediate-Duty
- Setscrew Locking Device
| Short Hub Length | 0.376 in |
| Length Through Bore | 1.125 in |
| Series | 200 |
| Set Screw Torque | 87 to 92 in lb |
| Thread Size | 1/4-28 |
| Duty | Intermediate-Duty |
| Bore Dia. [Min] | 1/2 in |
| I.D. | 3/4 in |
| Outer Ring Width | 0.59 in |
| Lubrication | High Temperature Grease Almsol 1250 |
| Locking Device | Setscrew Locking |
| Bore Dia. [Max] | 2 15/16 in |
| Temperature Range [Max] | 400 °F |
| Dynamic Load Rating | 2870 lbf |
| Seal Type | Viton Seals |
| Bearing Type | Ball Bearing |
| Material | Steel |
| O.D. | 1.85 in |
| Inner Ring Hub Diameter | 1.121 in |
| RPM [Max] | 7500 rpm |
| Weight | 0.4 LB |
| EAN or UPC | 662864825474 |

