- Ball Bearing Insert
- 5/8 in Inner Diameter
- 1.574 in Outer Diameter
- Intermediate-Duty
- Setscrew Locking Device
| Bore Dia. [Min] | 1/2 in |
| Thread Size | 10-32 |
| Seal Type | E Lip Seals |
| O.D. | 1.574 in |
| RPM [Max] | 9000 rpm |
| I.D. | 5/8 in |
| Temperature Range [Max] | 225 °F |
| Series | 200 |
| Outer Ring Width | 0.511 in |
| Bearing Type | Ball Bearing |
| Set Screw Torque | 33 to 40 in lb |
| Dynamic Load Rating | 2360 lbf |
| Inner Ring Hub Diameter | 0.941 in |
| Short Hub Length | 0.344 in |
| Locking Device | Setscrew Locking |
| Lubrication | Exxon Ronex MP |
| Length Through Bore | 0.984375 in |
| Duty | Intermediate-Duty |
| Bore Dia. [Max] | 2 15/16 in |
| Weight | 0.19 LB |
| EAN or UPC | 662864825368 |

