- RS81X Drive Chain
- 2.609" Pitch
| Pin Diameter | 0.43 in |
| Link Plates Thickness | 0.16 in |
| Roller Width | 1.07 in |
| Chain Construction | Drive Chain |
| Pin Material | Steel |
| Type | N/A |
| Roller Dia. | 0.88 in |
| Chain Pitch | 2.609 in |
| Rated Working Load | 2000 lbs |
| Pin Overall Length | 2.14 in |
| Material | Steel |
| Package Type | 10 Foot Box |
| Chain Series | RS81X |
| Thickness | 1.13 in |
| Weight | 2.43 LB |
| EAN or UPC | 662327123734 |

