- RS4019 Drive Chain
- 4" Pitch
| Chain Construction | Drive Chain |
| Rated Working Load | 2550 lbs |
| Pin Diameter | 1/2 in |
| Material | Steel |
| Thickness | 1.25 in |
| Package Type | 10 Foot Box |
| Roller Dia. | 1 1/2 in |
| Chain Series | RS4019 |
| Chain Pitch | 4 in |
| Type | N/A |
| Roller Width | 0.95 in |
| Pin Material | Steel |
| Pin Overall Length | 2.39 in |
| Link Plates Thickness | 0.31 in |
| Weight | 4.14 LB |
| EAN or UPC | 662327123598 |

