- ROA40 Drive Chain
- 3.075" Pitch
| Chain Construction | Drive Chain |
| Link Plates Thickness | 0.31 in |
| Pin Material | Steel |
| Chain Pitch | 3.075 in |
| Type | N/A |
| Material | Steel |
| Package Type | 10 Foot Box |
| Pin Overall Length | 3 1/2 in |
| Thickness | 1.5 in |
| Rated Working Load | 4650 lbs |
| Pin Diameter | 0.63 in |
| Chain Series | ROA40 |
| Roller Width | 1.44 in |
| Roller Dia. | 1 1/4 in |
| Weight | 6.8 LB |

