- ROA2814 Drive Chain
- 3.5" Pitch
| Pin Material | Steel |
| Chain Series | ROA2814 |
| Thickness | 2.25 in |
| Link Plates Thickness | 1/2 in |
| Pin Diameter | 0.88 in |
| Chain Construction | Drive Chain |
| Roller Dia. | 1 3/4 in |
| Type | N/A |
| Chain Pitch | 3.5 in |
| Rated Working Load | 7600 lbs |
| Package Type | 10 Foot Box |
| Material | Steel |
| Pin Overall Length | 4 1/2 in |
| Roller Width | 1.44 in |
| Weight | 16.261 LB |
| EAN or UPC | 662327460563 |

