- ROA2512 Drive Chain
- 3.067" Pitch
| Chain Pitch | 3.067 in |
| Package Type | 10 Foot Box |
| Thickness | 2.25 in |
| Rated Working Load | 6000 lbs |
| Chain Series | ROA2512 |
| Roller Dia. | 1.63 in |
| Material | Steel |
| Chain Construction | Drive Chain |
| Link Plates Thickness | 0.38 in |
| Type | N/A |
| Pin Overall Length | 3.9 in |
| Pin Diameter | 3/4 in |
| Roller Width | 1 1/2 in |
| Pin Material | Steel |
| Weight | 12.899 LB |
| EAN or UPC | 662327460556 |

