- Ball Bearing Cartridge Unit
- 1 in Shaft Diameter
- Setscrew Locking Device
- Non-Expansion Bearing Design
- Ball Bearing Type
| Duty | Standard-Duty |
| Length Through Bore | 1.375 in |
| Static Load Rating [Max] | 1760 lbf |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 1 9/16 in |
| Bore Dia. [Min] | 1/2 in |
| Static Load Rating | 1760 lbf |
| Shaft Dia. | 1 in |
| Housing Diameter | 2 17/32 in |
| Lubricant Type | Exxon Ronex MP |
| Series | 200 |
| RPM [Max] | 9600 rpm |
| Dynamic Load Rating | 2430 lbf |
| Bore Dia. [Max] | 1 1/4 in |
| Set Screw Torque | 87 to 92 in lb |
| Housing Width | 1 in |
| Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Locking Device | Setscrew Locking |
| Weight | 0.609 LB |
| EAN or UPC | 662864005265 |

