- Ball Bearing Cartridge Unit
- 3/4 in Shaft Diameter
- Setscrew Locking Device
- Non-Expansion Bearing Design
- Ball Bearing Type
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.21875 in |
| Collar O.D. | 1 3/8 in |
| Series | 200 |
| Bore Dia. [Min] | 1/2 in |
| RPM [Max] | 10000 rpm |
| Static Load Rating | 1480 lbf |
| Set Screw Torque | 87 to 92 in lb |
| Type | Ball Bearing |
| Locking Device | Setscrew Locking |
| Shaft Dia. | 0.75 in |
| Bore Dia. [Max] | 1 1/4 in |
| Dynamic Load Rating | 2210 lbf |
| Static Load Rating [Max] | 1480 lbf |
| Housing Width | 1 in |
| Duty | Standard-Duty |
| Temperature Range [Max] | 225 °F |
| Lubricant Type | Exxon Ronex MP |
| Housing Diameter | 2 17/32 in |
| Weight | 0.5 LB |
| EAN or UPC | 662864005210 |

