- ANSI Roller Chain
- 85 Chain Number
- Single Strand
- 1 in Chain Pitch
- Steel Material
| Ultimate Strength [Min] | 11,000 lb/ft |
| Chain Pitch | 1 in |
| Construction | Riveted |
| Overall Width | 1.31 in |
| No. of Strands Across | 1 |
| Link Plates Height | 0.95 in |
| Chain No. | 85 |
| Package Type | 10 Foot Box |
| Material | Steel |
| Distance Between Sidebars | 0.63 in |
| Link Plates Thickness | 0.13 in |
| Chain Type | Single Pitch Drive |
| Pin Diameter | 0.31 in |
| Weight | 1.62 LB |
| EAN or UPC | 793699330564 |

