- ANSI Roller Chain
- 80 Chain Number
- Single Strand
- 1 in Chain Pitch
- Stainless Steel Material
| No. of Strands Across | 1 |
| Performance | Standard Performance |
| Link Plates Height | 0.91 in |
| Package Type | 50 Foot Reel |
| Construction | Riveted |
| Pin Diameter | 0.313 in |
| Distance Between Sidebars | 0.63 in |
| Material | Stainless Steel |
| Chain No. | 80 |
| Overall Width | 1.37 in |
| Chain Pitch | 1 in |
| Link Plates Thickness | 0.13 in |
| Weight | 1.649 LB |
| EAN or UPC | 793699731590 |

