- ANSI Roller Chain
- 60 Chain Number
- Single Strand
- 3/4 in Chain Pitch
- Steel Material
| Link Plates Height | 0.7 in |
| Chain No. | 60 |
| Chain Type | Side Bow |
| Package Type | 10 Foot Box |
| Pin Diameter | 0.2 in |
| Distance Between Sidebars | 1/2 in |
| Material | Steel |
| Link Plates Thickness | 0.09 in |
| Construction | Riveted |
| Chain Pitch | 0.75 in |
| No. of Strands Across | 1 |
| Overall Width | 1.02 in |
| Performance | Standard Performance |
| Weight | 0.913 LB |
| EAN or UPC | 793699330465 |

