- ANSI Roller Chain
- 45 Chain Number
- Single Strand
- 1/2 in Chain Pitch
- Steel Material
| No. of Strands Across | 1 |
| Material | Steel |
| Overall Width | 0.66 in |
| Pin Diameter | 0.16 in |
| Package Type | 10 Foot Box |
| Link Plates Height | 0.47 in |
| Ultimate Strength [Min] | 2,500 lb/ft |
| Chain No. | 45 |
| Construction | Riveted |
| Link Plates Thickness | 0.06 in |
| Chain Pitch | 0.5 in |
| Chain Type | Single Pitch Drive |
| Distance Between Sidebars | 0.31 in |
| Weight | 0.39 LB |
| EAN or UPC | 793699330168 |

