- ANSI Roller Chain
- 40 Chain Number
- Single Strand
- 1/2 in Chain Pitch
- Steel Material
| No. of Strands Across | 1 |
| Pin Diameter | 0.136 in |
| Chain Pitch | 0.5 in |
| Material | Steel |
| Construction | Riveted |
| Link Plates Thickness | 0.06 in |
| Chain Type | Side Bow |
| Package Type | 100 Foot Reel |
| Ultimate Strength [Min] | 2,200 lb/ft |
| Overall Width | 0.64 in |
| Distance Between Sidebars | 0.31 in |
| Performance | Standard Performance |
| Chain No. | 40 |
| Link Plates Height | 0.47 in |
| Weight | 0.4 LB |
| EAN or UPC | 793699330410 |

