- ANSI Roller Chain
- 35-2 Chain Number
- 3/8 in Chain Pitch
- Steel Material
| Link Plates Height | 0.35 in |
| Material | Steel |
| Chain No. | 35-2 |
| Link Plates Thickness | 0.05 in |
| Pin Diameter | 0.141 in |
| Chain Pitch | 0.375 in |
| Overall Width | 0.95 in |
| Performance | Standard Performance |
| Package Type | 100 Foot Reel |
| Chain Type | ANSI |
| Construction | Riveted |
| Distance Between Sidebars | 0.19 in |
| Weight | 0.44 LB |
| EAN or UPC | 793699559026 |

