- ANSI Roller Chain
- 240-2 Chain Number
- 3 in Chain Pitch
- Steel Material
| Chain No. | 240-2 |
| Material | Steel |
| Link Plates Thickness | 0.38 in |
| Chain Pitch | 3 in |
| Package Type | 10 Foot Box |
| Distance Between Sidebars | 1.88 in |
| Overall Width | 7.51 in |
| Pin Diameter | 0.938 in |
| Construction | Riveted |
| Chain Type | ANSI |
| Link Plates Height | 2.81 in |
| Performance | Standard Performance |
| Weight | 31.936 LB |
| EAN or UPC | 793699327601 |

