- ANSI Roller Chain
- 140 Chain Number
- Single Strand
- 1 3/4 in Chain Pitch
- Steel Material
| Chain No. | 140 |
| No. of Strands Across | 1 |
| Overall Width | 2.23 in |
| Distance Between Sidebars | 1 in |
| Pin Diameter | 1/2 in |
| Construction | Cottered |
| Link Plates Height | 1.56 in |
| Chain Type | ANSI |
| Performance | Standard Performance |
| Material | Steel |
| Chain Pitch | 1.75 in |
| Package Type | 9 Foot Reel |
| Link Plates Thickness | 0.22 in |
| Weight | 4.691 LB |
| EAN or UPC | 662327240325 |

