- ANSI Roller Chain
- 120 Chain Number
- Single Strand
- 1 1/2 in Chain Pitch
- Steel Material
| Chain Type | ANSI |
| Construction | Cottered |
| Distance Between Sidebars | 1 in |
| Package Type | 50 Foot Reel |
| Link Plates Thickness | 0.19 in |
| Chain Pitch | 1.5 in |
| No. of Strands Across | 1 |
| Link Plates Height | 1.38 in |
| Chain No. | 120 |
| Performance | Standard Performance |
| Material | Steel |
| Pin Diameter | 0.44 in |
| Overall Width | 2.09 in |
| Weight | 3.768 LB |
| EAN or UPC | 662327240301 |

