- Pillow Block
| Series | 300 |
| Bearing Design | Non-Expansion |
| Duty | Heavy-Duty |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 65 mm |
| Locking Device | Adapter Mounted |
| Bearing Type | Ball Bearing |
| Seal Type | Clearance Seals |
| Handle / Housing Material | Cast Iron |
| Weight | 41.76 LB |
| EAN or UPC | 793699250657 |

