- Pillow Block
| Bearing Type | Ball Bearing |
| Seal Type | Clearance Seals |
| Shaft Dia. | 3.4375 in |
| Locking Device | Adapter Mounted |
| Duty | Heavy-Duty |
| Flange Type | 2-Bolt Flange |
| Lubrication | No Grease |
| Handle / Housing Material | Cast Iron |
| Series | 300 |
| Bearing Design | Non-Expansion |
| Weight | 82.0 LB |
| EAN or UPC | 793699902082 |

